This product requires certification to purchase.

3/4 x 24 in. Water Heater Connector

You last purchased this on
 
Jones Stephens

Plumbite® 3/4 x 24 in. Water Heater Connector

  • Fast #
  • Part #JJ35724
  • Item #3703852
  • Manufacturer Part #J35724
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plumbite® 3/4 x 24 in. Water Heater Connector

  • Fast #
  • Part #JJ35724
  • Item #3703852
  • Manufacturer Part #J35724
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable corrugated copper provides superior flexibility for easy installation
  • Integrated dielectric sleeve provides protection against galvanic corrosion
  • Includes rubber washer for a tight seal
  • Simple installation with no special tools required
  • For residential or commercial use
  • Lead free
  • UPC listed
  • Complies with NSF, ANSI, ASME & CSA specifications
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA B125.6-17
Color Finish Category:
Copper Tones
End Connection 1:
FIPS
End Connection 2:
Sweat
End Connections:
FIPS x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Length:
24 in
Material:
Copper
NSF:
NSF 372-2016
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Rigid:
No
UL Listed:
No