This product requires certification to purchase.

LF 3/4 BRS CAP BULK BG

You last purchased this on
 
Jones Stephens

Plumbite® LF 3/4 BRS CAP BULK BG

Brand image
You last purchased this on
 
Jones Stephens

Plumbite® LF 3/4 BRS CAP BULK BG

  • Fast #
  • Part #JC76516LF
  • Item #7718938
  • Manufacturer Part #C76516LF
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, NSF/ANSI 14, ASSE 1061, UPC, cUPC by IAPMO
  • Lead Free
  • 25 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2010a, ANSI 372-2016, ANSI 61-2018
Collection:
Plumbite®
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372-2022
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing