This product requires certification to purchase.

LFA 1/2 X 3/8 COMP ANG ST BULK BG

You last purchased this on
 
Jones Stephens

Plumbite® LFA 1/2 X 3/8 COMP ANG ST BULK BG

  • Fast #
  • Part #JC76571LF
  • Item #7720776
  • Manufacturer Part #C76571LF
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plumbite® LFA 1/2 X 3/8 COMP ANG ST BULK BG

  • Fast #
  • Part #JC76571LF
  • Item #7720776
  • Manufacturer Part #C76571LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61: Q ? 0.5, NSF/ANSI/CAN 372, ASME A112.18.1/CSA B125.1, UPC, cUPC by IAPMO
  • Lead Free
  • 2 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2022, ANSI 61-2021
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Plumbite®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Push
End Connections:
Push
Height:
2-24409449/50000000 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372-2022
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Potable Water
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Weight:
0.2343 lb
Width:
1-6692913/100000000 in