This product requires certification to purchase.

3/4 x 3/4 FIP x 12 in. Push On Water Heater Connector

You last purchased this on
 
Jones Stephens

Plumbite® 3/4 x 3/4 FIP x 12 in. Push On Water Heater Connector

  • Fast #
  • Part #JC76612LF
  • Item #7721044
  • Manufacturer Part #C76612LF
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plumbite® 3/4 x 3/4 FIP x 12 in. Push On Water Heater Connector

  • Fast #
  • Part #JC76612LF
  • Item #7721044
  • Manufacturer Part #C76612LF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heat-free method for joining copper, CPVC, PEX or PE-RT tubing
  • No soldering, glue, heat or tools required to join the pipe
  • Stainless steel gripper ring and EPDM O-ring create a secure connection and seal
  • Maximum temperature of 180°F and maximum pressure of 200 PSI
  • Can be disassembled and re-used using the disassembly tool (sold separately)
  • Standards/Certifications: NSF/ANSI/CAN 61, NSF/ANSI/CAN 372, ASME A112.18.6/CSA B125.6, UPC, cUPC by IAPMO
  • 5 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1061
Application:
Potable Water
CSA Certified:
CSA B125.6-17, CSA 61-2019, CSA B125.1-18
Color Finish Category:
Stainless Steel
End Connection 1:
Push
End Connection 2:
FIPS
End Connections:
Push x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Stainless Steel
Maximum Temperature:
180
NSF:
NSF 372-2022
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid:
No
UL Listed:
No