Polished Brass Angle Log Lighter Valve with T-Burner for Natural Gas
Polished Brass Angle Log Lighter Valve with T-Burner for Natural Gas
Product Details
Product Details
- Solid brass escutcheon, 1/4" key and close nipple orifice included
- Individually tested (pressure test open and closed after installation)
- 188,000 BTU
Documents
Specifications
- ANSI:
- ANSI Z21.15
- CSA Certified:
- CSA 9.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Weight:
- 3.24 lb