Polished Chrome Cleanout Cover Plate
Polished Chrome Cleanout Cover Plate
Frequently Purchased Together
Product Details
Product Details
- Polished chrome finish
- Flat design
- Individually bagged with # 14 wood screw included
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Polished Chrome
- Cover Shape:
- Round
- Diameter:
- 4-1/4 in
- Height:
- 3/10 in
- IAPMO Listed:
- No
- Length:
- 4-2/5 in
- Material:
- Plastic
- Plug Included:
- No
- Product Type:
- Wall Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 4-1/4 in