Cartridge for Moen®
Posi-Temp® Cartridge for Moen®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 21 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Moen® Posi-Temp® tub and shower faucets
- Replaces #1222
- For single handle faucets
- Plastic with lead free brass stem
- 4-1/8" overall length
- Includes installation tool and waterproof, non-toxic stem grease
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Collection:
- Posi-Temp®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No