Pressure Balance Cartridge for Delta® 17 Series MultiChoice™
Pressure Balance Cartridge for Delta® 17 Series MultiChoice™
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up: 3 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta® 17 series MultiChoice™ tub and shower faucets
- Replaces #RP46463
- For single handle faucets
- Pressure balanced to maintain constant pressure between the hot and cold sides
- Temperature limit stop that can be set to avoid scalding
- Complete with seat assembly
- Plastic body with stainless steel bottom plate; brass stem
- 3-1/4" overall length; 1-9/16" bottom diameter
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6-79/100 in