Pressure Balance Cartridge for Delta® 13 and 14 Series MultiChoice™
Pressure Balance Cartridge for Delta® 13 and 14 Series MultiChoice™
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 36.00-
Pick Up: 4 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta® 13 and 14 series MultiChoice™ tub and shower faucets
- Replaces #RP46074
- For single handle faucets
- Pressure balanced to maintain constant pressure between the hot and cold sides
- Temperature limit stop that can be set to avoid scalding
- Complete with bottom seals and center washer for leak free installation
- Plastic body with white bottom; brass stem
- 4-3/8" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the cartridges will fit. The cartridges are not manufactured by those companies.
Documents
Specifications
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2-1/20 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1-17/50 in