Pressure Balance Cartridge for Delta® 1300 1400 Monitor®
Pressure Balance Cartridge for Delta® 1300 1400 Monitor®
Package Quantity Info:
Each: 1 Case: 2-
Pick Up: 1 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits Delta® 1300 and 1400 Monitor™ and Pressure Balance tub and shower faucets
- Replaces #RP19804
- For single handle faucets
- Pressure balanced to maintain constant pressure between the hot and cold sides
- Temperature limit stop that can be set to avoid scalding
- Complete with bottom seals and center washer for leak free installation
- Plastic body with blue bottom; brass stem
- Economical 3-pack
- 4" overall length
- Carded
Documents
Specifications
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2-14/25 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 1-21/50 in