This product requires certification to purchase.

Professional Plumbers Plunger in Black

You last purchased this on
 
Jones Stephens

Professional Plumbers Plunger in Black

  • Fast #
  • Part #JD18021
  • Item #7722947
  • Manufacturer Part #D18021
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Professional Plumbers Plunger in Black

  • Fast #
  • Part #JD18021
  • Item #7722947
  • Manufacturer Part #D18021
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 18" hardwood yellow handle
  • Black with tail piece
  • Requires Certification

Specifications

Height:
6 in
Length:
22 in
Weight:
1.4 lb
Width:
6 in