1-1/2 in. ABS Air Vent in Black
Provent 1-1/2 in. ABS Air Vent in Black
Frequently Purchased Together
Product Details
Product Details
- Manufactured housing and RV's only
- Automatic anti-siphon trap vent used as secondary venting
- Must be located at least 60" above trap arm
- Two individually protected fixtures may be connected to same 1-1/2" drain
- Three or more fixtures must be drained by 2" line
- Simply hand tighten, no thread seal needed
- Water closet must have main stack to outside
- Must be installed in accessible location with free flow air
- Do not install in sealed wall cavity
- 1-1/2" MPT threads
Documents
Specifications
- Collection:
- Provent
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 1-4/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov