Push/Pull Bathtub Trim Kit with Snap-On Faceplate in Matte Black
Push/Pull Bathtub Trim Kit with Snap-On Faceplate in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish
- Drain body is zinc
- Includes a snap-on faceplate and push/pull drain
- Compatible with Jones Stephens' quick test style bath waste kits
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-31/100 in