This product requires certification to purchase.

Push-Button Diverter for Delta® Delex® and Peerless® Faucets

You last purchased this on
 
Jones Stephens

Push-Button Diverter for Delta® Delex® and Peerless® Faucets

  • Fast #
  • Part #JC25430
  • Item #9212189
  • Manufacturer Part #C25430
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Push-Button Diverter for Delta® Delex® and Peerless® Faucets

  • Fast #
  • Part #JC25430
  • Item #9212189
  • Manufacturer Part #C25430
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Delta®/Delex® and Peerless® tub and shower faucets
  • Replaces #RP5649
  • Chrome plated finish
  • Pull up to send water to shower head, push down to send water to tub
  • Solid brass
  • O-ring seal and TPR flapper for positive seal
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Tub and Shower
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Diverter
Fits Brand:
Delta, Peerless
Fits Model:
RP5649
GSA Approved:
No
Height:
3-22/25 in
IAPMO Listed:
No
Length:
1 in
MA Approved:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
1 in