PVC Lift & Turn Drain in Black
PVC Lift & Turn Drain in Black
Product Details
Product Details
- Black finish; Schedule 40 PVC
- Two-hole faceplate
- Lift and turn provides a positive lock
- Standard half kit - no pipe or tee included
- Bolt holes on top elbow are pre-threaded
- 3/8" thread size for testing
- Simple installation with no special tools required
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-8/25 in