This product requires certification to purchase.

Plastic & Metal Lift & Turn Full Drain Kit with Two Hole Overflow Plate in Brushed Nickel

You last purchased this on
 
Jones Stephens

Plastic & Metal Lift & Turn Full Drain Kit with Two Hole Overflow Plate in Brushed Nickel

  • Fast #
  • Part #JP3750BN
  • Item #3443592
  • Manufacturer Part #P3750BN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Plastic & Metal Lift & Turn Full Drain Kit with Two Hole Overflow Plate in Brushed Nickel

  • Fast #
  • Part #JP3750BN
  • Item #3443592
  • Manufacturer Part #P3750BN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two-hole face plate
  • Heavy Walled PVC Tubular
  • All drains 3/8" thread size for testing
  • Lift and Turn provides a positive lock
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
IPS
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount, Ceiling Mount
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
No
WaterSense Labeled:
No
Width:
3-1/4 in