PVC Toe-Tap Drain in Chrome Plated
PVC Toe-Tap Drain in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish; Plastic
- Two-hole faceplate
- Toe touch stopper allows opening and closing without bending
- Standard full kit – includes pipe and tee
- Bolt holes on top elbow are pre-threaded
- 1-1/2" IPS threaded drain shoe
- Overflow elbow is designed to accommodate B07202 test kit
- Simple installation with no special tools required
- UPC listed
- CUPC listed
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-19/100 in