PVC Trip Lever Drain in Brushed Nickel
PVC Trip Lever Drain in Brushed Nickel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fitting Size 1:
- 1-1/2 in
- IAPMO Listed:
- No
- Material Type:
- PVC
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 11-9/10 in