This product requires certification to purchase.

Quarter Turn Valve 1/2 in. PEX Washing Machine Supply Box

You last purchased this on
 
Jones Stephens

Quarter Turn Valve 1/2 in. PEX Washing Machine Supply Box

  • Fast #
  • Part #JB05748
  • Item #7726033
  • Manufacturer Part #B05748
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Quarter Turn Valve 1/2 in. PEX Washing Machine Supply Box

  • Fast #
  • Part #JB05748
  • Item #7726033
  • Manufacturer Part #B05748
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compact design
  • Quarter-turn valves
  • Easy to remove test plug
  • Can be converted to a center outlet by rotating box 180°
  • Includes mounting brackets and frame
  • Meets or exceeds IAPMO PS 54-2015, ASME A112.18.1-2018, and CSA B125.1-18
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
ASTM:
ASTM F1807
Connection Size:
1/2
Fire Rated:
No
Height:
11 in
Length:
19 in
NSF:
NSF 61-2019
NSF Certified:
Yes
Overall Box Size:
7-11/100 in x 3-17/25 in x 7-83/100 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type:
PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
12 in