10.2 oz. Silicone Tub and Tile Sealant in Clear
Red Devil 10.2 oz. Silicone Tub and Tile Sealant in Clear
Product Details
Product Details
- Ideal for tubs, sinks, toilets, showers and resetting loose tiles
- Warranted to last as long as the fixture
- Contains potent mildewcide
- Application temperature range -10F to 100F
- Service temperature range -60F to 400F
- CARTON QUANTITIES ONLY
Specifications
- Application:
- Bathroom, Sinks, Tile
- Collection:
- Red Devil
- Color Finish Name:
- Clear
- GSA Approved:
- No
- Height:
- 11-1/5 in
- Length:
- 1-1/10 in
- Material:
- Silicone
- Size:
- 10.2 oz
- Temperature Range:
- -10 to 100 Deg F
- UL Listed:
- No
- Width:
- 1-9/10 in