Right-Hand Trip Lever
Right-Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated metal lever
- 8" brass arm
- Metal spud and nut
- Fits most front mount applications
- Heavy duty model
- Carded
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Side Mount
- Length:
- 15-1/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Size:
- 9 in
- Trip Lever Location:
- Right-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-31/50 in