This product requires certification to purchase.

10-1/32 in. Rubber 16-3/8 x 13-3/4 in. Roof Flashing

You last purchased this on
 
Jones Stephens

Rooftite® 10-1/32 in. Rubber 16-3/8 x 13-3/4 in. Roof Flashing

Brand image
You last purchased this on
 
Jones Stephens

Rooftite® 10-1/32 in. Rubber 16-3/8 x 13-3/4 in. Roof Flashing

  • Fast #
  • Part #JR16107
  • Item #3707116
  • Manufacturer Part #R16107
4.2 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification

Specifications

Collection:
Rooftite®
GSA Approved:
No
Heat Rating:
390 °F
Height:
16 in
IAPMO Listed:
Yes
Pipe Diameter:
10-1/32 in
Roof Flashing Material:
Rubber
Roof Flashing Material Type:
Silicone
Roof Flashing Size:
16-3/8 in x 13-3/4 in