2-3/4 in. Rubber Roof Flashing
Rooftite® 2-3/4 in. Rubber Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made of EPDM with flexible aluminum base
- -30F to +250F
- Ideal for corrugated metal roofs
- Can be used on flat roofs
- Pipe diameter markings
- For plumbing, heating, air conditioning, electrical or exhaust vents
- Pleated cone adjusts to any pitch
- Ozone and UV resistant
Specifications
- Collection:
- Rooftite®
- GSA Approved:
- No
- Heat Rating:
- 250 °F
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Material Type:
- EPDM
- Pipe Diameter:
- 2-3/4 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Material Type:
- EPDM
- Roof Flashing Size:
- 7-3/16 in x 7-4/5 in
- Size:
- 1/4 in x 7-3/16 in