This product requires certification to purchase.

2-3/4 in. Silicone Roof Flashing

You last purchased this on
 
Jones Stephens

Rooftite® 2-3/4 in. Silicone Roof Flashing

  • Fast #
  • Part #JR16100
  • Item #3706848
  • Manufacturer Part #R16100
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Rooftite® 2-3/4 in. Silicone Roof Flashing

  • Fast #
  • Part #JR16100
  • Item #3706848
  • Manufacturer Part #R16100
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for corrugated metal roofs
  • Can be used on flat roofs
  • Pipe diameter markings
  • For plumbing, heating, air conditioning, electrical or exhaust vents
  • Made of EPDM with flexible aluminum base
  • Pleated cone adjusts to any pitch
  • -30F to +250F
  • Ozone and UV resistant
  • Requires Certification

Specifications

Collection:
Rooftite®
GSA Approved:
No
Heat Rating:
45 °F
Height:
4-1/10 in
IAPMO Listed:
Yes
Pipe Diameter:
2-3/4 in
Roof Flashing Material:
Silicone