This product requires certification to purchase.

Round Plate Closet Washer in Zinc Plated

Jones Stephens

Round Plate Closet Washer in Zinc Plated

  • Fast #
  • Part #JC02853
  • Item #669288
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

Round Plate Closet Washer in Zinc Plated

  • Fast #
  • Part #JC02853
  • Item #669288
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Round closet bolt component parts
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Height:
3/10 in
Length:
3-2/5 in
Material:
Zinc Plated
Product Type:
Components
WaterSense Labeled:
No
Width:
3-1/2 in