Round Soapstone 144 Pack
Round Soapstone 144 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Soap stone holder (J40060)
- CARTON QUANTITIES ONLY
Specifications
- Height:
- 2-9/10 in
- Length:
- 5-2/5 in
- Material:
- Soapstone
- Package Quantity:
- Pack of 144
- Product Type:
- Soap Stone
- Width:
- 3-4/5 in