This product requires certification to purchase.

Round Strainer with Screw in Brushed Nickel

You last purchased this on
 
Jones Stephens

Round Strainer with Screw in Brushed Nickel

Brand image
You last purchased this on
 
Jones Stephens

Round Strainer with Screw in Brushed Nickel

  • Fast #
  • Part #JD4110BN
  • Item #3061973
  • Manufacturer Part #D4110BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits D41001 and D41600
  • Tapping screws included
  • Blister card packaging
  • Center to Center Screwholes- 2-11/16"
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Grate
Height:
7 in
IAPMO Listed:
No
Length:
1 in
Proposition 65:
WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4-1/4 in
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No
Width:
5 in


Call for Pricing
Call for Pricing