This product requires certification to purchase.

Rubber Bibb Washer

You last purchased this on
 
Jones Stephens

Rubber Bibb Washer

  • Fast #
  • Part #JJ40155
  • Item #3153790
  • Manufacturer Part #J40155
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Rubber Bibb Washer

  • Fast #
  • Part #JJ40155
  • Item #3153790
  • Manufacturer Part #J40155
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 160 piece assortment
  • Includes 6 sizes of beveled bibb washers and 3 sizes of brass bibb screws
  • Washers include trade size 00, 0, 1/4L, 3/8R, 3/8L and 1/2
  • Washers are made from the highest quality neoprene and are precision molded for long life
  • Bibb screws 1/2" x 8-32, 1/2" x 10-24 and 1/2" x 10-32
  • Recloseable compartmentalized box includes a descriptive lid insert
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Bibb Washer
GSA Approved:
No
IAPMO Listed:
No
Length:
8-17/20 in
Material:
Rubber
Material Type:
Neoprene