Rubber Disposal Stopper in White
Rubber Disposal Stopper in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 0 Available in Rockdale, IL - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White rubber
- For kitchen sinks or bathtubs
- Rubber cover fits over drain opening
- Natural suction of drain holds the stopper in place
- 5" OD
- With nub on top to lift stopper off of the drain
- Carded
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Height:
- 37/100 in
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Material:
- Rubber
- UL Listed:
- No
- Width:
- 6-1/2 in