Stainless Steel Screen Strainer for Shower Drains
Stainless Steel Screen Strainer for Shower Drains
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 2088-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits shower drains
- Prevent debris from going down the drain and causing clogs
- Mesh style screen strainer
- Cup shaped center to go down into drain and hold strainer in place
- Stainless steel mesh and ring for long life and corrosion resistance
- Carded
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Grate
- Height:
- 4-23/25 in
- Length:
- 3-39/100 in
- Material:
- Stainless Steel
- Trim Ring:
- No
- Width:
- 3-39/100 in