Seat and Spring Kit for Delta® Delex® and Peerless® Faucets
Seat and Spring Kit for Delta® Delex® and Peerless® Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® kitchen, lavatory, and tub and shower faucets
- Replaces #RP4993
- Includes seats and springs to fit old and new styles
- Includes: 2 New Style (Short) Seats and 2 New Style (Conical) Springs
- Includes: 2 Old Style (Long) Seats and 2 Old Style (Long) Springs
- TPR Seats
- Stainless Steel springs
- Also fits most imported ball-style faucets
- Carded
- The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Tub and Shower
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta, Peerless
- Fits Model:
- RP4993
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in