Self Closing Concealed 2-way Cabinet Hinge in Nickel
Self Closing Concealed 2-way Cabinet Hinge in Nickel
Frequently Purchased Together
Product Details
Product Details
- For frameless cabinet types
- Soft Close
- Full overlay
- 100° opening
- 1-7/8" CC
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Height:
- 1-1/4 in
- Length:
- 1-1/2 in
- Package Quantity:
- Pack of 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Width:
- 1/2 in