16 in. D-handle Shovel
Sharp Shooter 16 in. D-handle Shovel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lacquered ash handle
- Premium blade
Specifications
- Blade Length (in):
- 16 in
- Collection:
- Sharp Shooter
- Handle Material:
- Wood
- Handle Type:
- D-handle
- Height:
- 47 in
- Length:
- 3 in
- Tool Type:
- Shovel
- Weight:
- 3.7038 lb
- Width:
- 8 in