Shower Arm Round Flange in Chrome Plated
Shower Arm Round Flange in Chrome Plated
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome plated finish
- Fits shower arms and other 1/2" IPS applications
- Heavy die cast construction
- 2-1/2" OD
- Includes set screw
- Bagged
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- Height:
- 13/20 in
- IAPMO Listed:
- No
- Length:
- 2-3/4 in
- MA Approved:
- No
- Material:
- Die Cast
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in