Shower Curtain Pin in Polished Chrome
Shower Curtain Pin in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 500 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CARTON QUANTITY ONLY
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Product Type:
- Pin
- UPC:
- 717510021103
- Width:
- 3-1/2 in