Shower Rod Flange in Chrome
Shower Rod Flange in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flanges fit 15/16" and 1" OD rod
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1 in
- Height:
- 1-9/10 in
- Length:
- 1-2/5 in
- Material:
- Zinc Alloy
- Product Type:
- Flange
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 2-4/5 in