This product requires certification to purchase.

Single Handle Faceplate in Chrome

You last purchased this on
 
Jones Stephens

Single Handle Faceplate in Chrome

  • Fast #
  • Part #JC25452
  • Item #9212190
  • Manufacturer Part #C25452
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Single Handle Faceplate in Chrome

  • Fast #
  • Part #JC25452
  • Item #9212190
  • Manufacturer Part #C25452
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits Delta® single handle ball style tub and shower faucets without push button diverter
  • Replaces #RP5883
  • Chrome plated stamped metal
  • Complete with two chrome plated screws
  • Includes rubber gaskets on OD and ID
  • Bottom weep hole to allow excess moisture escape
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Specifications

Brand Model Compatibility:
HALLE™, POSI-TEMP®, 82970
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
FM Approved:
No
GSA Approved:
No
Hardware Included:
No
Height:
39/100 in
IAPMO Listed:
No
Length:
1-1/2 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
1-1/2 in