Single Handle Stainless Steel Remodel Trim Plate with Mounting Hardware
Single Handle Stainless Steel Remodel Trim Plate with Mounting Hardware
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 50-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish
- Move from a two or three handle faucet to a single handle faucet without replacing the entire wall or tile
- Plate will cover hot and cold holes leaving the center open for new single handle faucet
- Included mounting hardware uses old hot and cold holes - no additional holes necessary
- New faceplate will cover center hole of remodel plate
- Metal for long lasting durability
- Carded
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Faucet Part Type:
- Cover Plate
- Height:
- 3/4 in
- Length:
- 5-1/2 in
- MA Approved:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No
- Width:
- 3-81/100 in