Sink 3/8 in x 5/8 in. x 20 in. Supply Kit in Brushed Nickel
Sink 3/8 in x 5/8 in. x 20 in. Supply Kit in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Supply
- Stop
- Escutcheon
- Lead Free
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/8 in x 5/8 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Material:
- Copper
- NSF Certified:
- No
- Rigid:
- Yes
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No