Sink Supply Kit in Chrome
Sink Supply Kit in Chrome
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Copper
- NSF Certified:
- No
- Rigid:
- No
- Valve Size:
- 3/8 in x 5/8 in
- Valve Type:
- Angle Valve
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No