This product requires certification to purchase.

0.125 gal PVC Pipe Joint Compound

You last purchased this on
 
Jones Stephens

Slic-tite® 0.125 gal PVC Pipe Joint Compound

  • Fast #
  • Part #JS95010
  • Item #7718930
  • Manufacturer Part #S95010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Slic-tite® 0.125 gal PVC Pipe Joint Compound

  • Fast #
  • Part #JS95010
  • Item #7718930
  • Manufacturer Part #S95010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Working pressures: to 10,000 psi (liquids), 3,000 (gases)
  • Temp: -50F to + 500F
  • Use for threaded connections on steel, aluminum, brass, PVC, CPVC & ABS
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Slic-tite®
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Pipe Compatibility:
PVC
Pressure - Maximum:
10000 psi
Size:
16 oz
Temperature Range:
-50 to 500 Deg F
UL Listed:
No