Snap-On Bathtub Faceplate with Conversion Bar in Chrome Plated
Snap-On Bathtub Faceplate with Conversion Bar in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish
- Constructed of ABS
- Includes a snap-on faceplate, conversion bar, and trim ring
- Compatible with Jones Stephens' quick test style bath waste kits
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 1-33/50 in
- IAPMO Listed:
- Yes
- Length:
- 3-31/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-31/100 in