This product requires certification to purchase.

2 in. Solvent Weld PVC Floor Drain

You last purchased this on
 
Jones Stephens

2 in. Solvent Weld PVC Floor Drain

  • Fast #
  • Part #JD50200
  • Item #427509
  • Manufacturer Part #D50200
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

2 in. Solvent Weld PVC Floor Drain

  • Fast #
  • Part #JD50200
  • Item #427509
  • Manufacturer Part #D50200
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One piece construction (not welded together)
  • For concrete floors on or below grade
  • Deep 3-1/4" sump bowl
  • Dual primer bosses
  • Strainer is 1/2" thick
  • 2" concealed cleanout
  • Stands upright for easy rough-in, also has rough-in tabs
  • Threaded for backwater device
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Drain Base Height:
10-7/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Fits Pipe Size:
2 in
Grate Diameter:
7-5/8 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
Solvent Weld
Trap Primer Connection:
Yes
UL Listed:
No