3-1/2 in. Threaded Brass Countersunk Plug
Southern 3-1/2 in. Threaded Brass Countersunk Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Southern
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Plug
- Height:
- 1/2 in
- Length:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.4 lb
- Width:
- 4 in