This product requires certification to purchase.

Spout Only for S10070/S10072 in Chrome

You last purchased this on
 
Jones Stephens

Spout Only for S10070/S10072 in Chrome

  • Fast #
  • Part #JS10080
  • Item #1476253
  • Manufacturer Part #S10080
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Spout Only for S10070/S10072 in Chrome

  • Fast #
  • Part #JS10080
  • Item #1476253
  • Manufacturer Part #S10080
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Uses Streamway® replacement parts
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Repair Kit
Height:
3 in
Length:
5-7/10 in
MA Approved:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No
Width:
5-7/10 in