2 in. Brass Spud with 4 in. Square Strainer in Brushed Nickel
2 in. Brass Spud with 4 in. Square Strainer in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All brass
- With grout ring
- Works with shower drain base D50001
- End Connection Size: 2 in
- Connection Type: IPS
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- Fits Pipe Size:
- 2 in
- Height:
- 2-2/5 in
- IAPMO Listed:
- No
- Length:
- 4-4/5 in
- Material:
- Brass
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Strainer Size:
- 4 in
- Trim Ring:
- No
- UPC:
- 717510609431
- Width:
- 4-7/10 in