This product requires certification to purchase.

Square Strainer in Old World Bronze

You last purchased this on
 
Jones Stephens

Square Strainer in Old World Bronze

  • Fast #
  • Part #JD6094WB
  • Item #3708443
  • Manufacturer Part #D6094WB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Square Strainer in Old World Bronze

  • Fast #
  • Part #JD6094WB
  • Item #3708443
  • Manufacturer Part #D6094WB
5 out of 5 Customer Rating

X Points
Color Finish Name: Old World Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All brass
  • Grout ring
  • Works with shower drain base D50001
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Bronze Tones
Color Finish Name:
Old World Bronze
Drain Component Type:
Strainer
Fits Pipe Size:
2 in
Height:
2-1/2 in
IAPMO Listed:
No
Length:
4-7/10 in
Material:
Brass
Outlet Type:
Threaded
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4 in
Trim Ring:
No
Width:
4-3/5 in