Stainless Steel and Zinc Tub Drain Conversion Kit
Stainless Steel and Zinc Tub Drain Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish
- Toe touch activated
- Replacement overflow cover with adapter bracket, flush bushing, chrome shoe, and push-button stopper assembly
- Fits most manufacturers bath waste & overflows
- Includes conversion bar for one-hole or two-hole faceplates
- Carded
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Zinc
- Product Type:
- Conversion Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov