Stainless Steel and Zinc Waste and Overflow Faceplate in Chrome
Stainless Steel and Zinc Waste and Overflow Faceplate in Chrome
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome plated die cast construction
- Fits two-hole style bath waste & overflows
- Two-hole pattern to match existing plate
- 3" OD
- Includes two chrome plated brass screws
- Carded
Specifications
- ASME:
- ASME A112.18.2 2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Waste and Overflow Faceplate
- Height:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 5-14/25 in
- Material:
- Stainless Steel, Zinc
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 3-87/100 in