This product requires certification to purchase.

Stainless Steel Ball for Delta®/Delex® and Peerless® 70 Style Faucets

Jones Stephens

Stainless Steel Ball for Delta®/Delex® and Peerless® 70 Style Faucets

  • Fast #
  • Part #JC25433
  • Item #9212180
  • Manufacturer Part #C25433
5 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel Ball for Delta®/Delex® and Peerless® 70 Style Faucets

  • Fast #
  • Part #JC25433
  • Item #9212180
  • Manufacturer Part #C25433
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits Delta®/Delex® and Peerless® 70 ball style faucets
  • Replaces #RP70
  • Stainless steel construction
  • Can be used with lever handles that use set screw style handles
  • Flat area on stem for positive seat of handle set screw
  • Use together with heart-shaped cam
  • 1-1/2" ball and 2" stem
  • Also fits most imported ball-style faucets
  • Carded
  • The manufacturers’ names are used only to describe whose products the parts will fit. The parts are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta®, Peerless®, RP70
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Handle
Fits Brand:
Delta
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510254334
WaterSense Labeled:
No
Width:
1 in